DANFOSS

DANFOSS Orbit motor Char-Lynn® 10K 119-1035

  • ERIKS:1064343
Image 1
Image 2
Image 1
Image 2
This is the largest disc-valve motor in its category with up to 170 lpm and 2700 Nm of torque in continuous mode, this motor is powerful and yet provides exceptional efficiency and side-load capability

Features
  • High torque and flow
  • Speed-sensing capability
  • Low pressure loss even with higher flows
Benefits
  • High power density for demanding mobile and industrial applications
  • Large front bearing pack
Save to list

€3,662.87/ pieceexcl. VAT

€4,432.07incl. VAT

1 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DANFOSS
Series
Char-Lynn® 10K (10000)
Mounting flange
4-bolt SAE-C (161,9/127mm)
Drive shaft
Spline 16 teeth 8/16
Displacement
940 cm³/r
Max. operating pressure
190 bar
Max. torque
2700 Nm
Max. oilflow
170 l/min
Max. Speed
179 rpm
Direction of rotation
Clockwise and counterclockwise
Inlet port
1.5/16-12 UNF female
Outlet port
1.5/16-12 UNF female
Positition oil ports
Side
Options
No
Drain port
9/16-18 UNF female
Seal material
NBR
Shaft seal type
Standard
Type
Geroler Disc Valve
Code
119-1035
Spare parts & accessories

€51.83/ pieceexcl. VAT

€62.71incl. VAT

4 In stock - Estimated delivery date 06/11/2026

€54.33/ pieceexcl. VAT

€65.74incl. VAT

2 In stock - Estimated delivery date 06/11/2026