CONTARINI

CONTARINI Standard cylinder double acting 042/032x020x0600 HFR0200600

  • ERIKS:12953443
Image 1
The double-acting hydraulic cylinders HFR/HFR2S-M250 series with welded bored endplug and front bush are required in particular in the mobile fields and in agriculture. Reliability and versatility are their main features.
Save to list

€111.74/ pieceexcl. VAT

€135.21incl. VAT

Estimated delivery date - 26/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
CONTARINI
Type
HFR/HFR2S-M250
Type (DA/SA)
Double acting
Max. operating pressure
250 bar
Bore
32 mm
Max. force at max. working pressure
2011 kg
Number of extensions
1
Outer diameter piston rod
20 mm
Stroke
600 mm
Built-in size
755 mm
Front fixation
Bush
Rear fixation
Bored endplug
Oilports
1/4" BSP