• 4
  • 20
  • 96
  • 25
  • 20
  • 16
  • 67
  • 12
  • 2
  • 1
  • 14
145 Products showing for Switches
Product Image

STAUFF Level gauge SNK-127-V-O-O-12

  • Eriks:1028247
  • Manufacturer:1910000042
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€67.27/ pieceexcl. VAT

€81.40incl. VAT

45 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNK-176-V-O-O-12

  • Eriks:1057534
  • Manufacturer:1910000331
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€72.46/ pieceexcl. VAT

€87.68incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level-Temperature Switch SLTS-12-070-O-L251-B12-G048-CB/2

  • Eriks:1057467
  • Manufacturer:1910000473
  • Length:305 mm
  • Temperature switch:Yes
  • Switching temperature:70 °C

€197.96/ pieceexcl. VAT

€239.53incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNKK-254-V-DD-O-12

  • Eriks:12498055
  • Manufacturer:1910002596
  • Thermometer:No
  • Bolt diameter:M 12
  • Type of level switch:Change-over contact

€89.71/ pieceexcl. VAT

€108.55incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level temperature switch with display SLTSD12-2-H90L255-B08G036M12

  • Eriks:12519000
  • Manufacturer:1810000589
  • Length:305 mm
  • Temperature switch:Yes
  • Switching temperature:Adjustable °C

€212.22/ pieceexcl. VAT

€256.79incl. VAT

14 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNK-254-V-O-O-12

  • Eriks:1028512
  • Manufacturer:1910000058
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€76.99/ pieceexcl. VAT

€93.16incl. VAT

12 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNK-127-V-O-O-12-O-70

  • Eriks:1057587
  • Manufacturer:1910000942
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:Yes

€162.37/ pieceexcl. VAT

€196.47incl. VAT

1 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level gauge SNK-127-V-C-O-12

  • Eriks:1057529
  • Manufacturer:1910000040
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€67.27/ pieceexcl. VAT

€81.40incl. VAT

Estimated delivery date - 11/11/2026
Product Image

STAUFF Level gauge SNK-176-V-C-O-12

  • Eriks:1057532
  • Manufacturer:1910000593
  • Thermometer:No
  • Bolt diameter:M 12
  • Temperature switch:No

€72.46/ pieceexcl. VAT

€87.68incl. VAT

2 In stock - Estimated delivery date 04/11/2026
Product Image

STAUFF Level-Temperature Switch SLTS-12-070-H41-L251-B12-G048-CB/2

  • Eriks:1057472
  • Manufacturer:1910000474
  • Length:305 mm
  • Temperature switch:Yes
  • Switching temperature:70 °C

€225.77/ pieceexcl. VAT

€273.18incl. VAT

1 In stock - Estimated delivery date 04/11/2026

€112.92/ pieceexcl. VAT

€136.63incl. VAT

4 In stock - Estimated delivery date 04/11/2026

€124.60/ pieceexcl. VAT

€150.77incl. VAT

2 In stock - Estimated delivery date 04/11/2026

€10.20/ pieceexcl. VAT

€12.34incl. VAT

23 In stock - Estimated delivery date 04/11/2026

€44.60/ pieceexcl. VAT

€53.97incl. VAT

9 In stock - Estimated delivery date 04/11/2026

€120.60/ pieceexcl. VAT

€145.93incl. VAT

1 In stock - Estimated delivery date 04/11/2026

€50.92/ pieceexcl. VAT

€61.61incl. VAT

5 In stock - Estimated delivery date 04/11/2026

€44.60/ pieceexcl. VAT

€53.97incl. VAT

18 In stock - Estimated delivery date 04/11/2026

€103.28/ pieceexcl. VAT

€124.97incl. VAT

2 In stock - Estimated delivery date 04/11/2026

€120.60/ pieceexcl. VAT

€145.93incl. VAT

1 In stock - Estimated delivery date 04/11/2026

€124.60/ pieceexcl. VAT

€150.77incl. VAT

23 In stock - Estimated delivery date 04/11/2026

€124.60/ pieceexcl. VAT

€150.77incl. VAT

1 In stock - Estimated delivery date 04/11/2026

€120.60/ pieceexcl. VAT

€145.93incl. VAT

1 In stock - Estimated delivery date 04/11/2026

€103.28/ pieceexcl. VAT

€124.97incl. VAT

2 In stock - Estimated delivery date 04/11/2026

€103.28/ pieceexcl. VAT

€124.97incl. VAT

1 In stock - Estimated delivery date 04/11/2026

€103.28/ pieceexcl. VAT

€124.97incl. VAT

1 In stock - Estimated delivery date 04/11/2026