Suction Strainers

  • 11
  • 1
  • 8
  • 8
  • 1
  • 11
38 Products showing for Suction Strainers
Product Image

ECON® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN50

  • Eriks:13409767
  • Manufacturer:631887
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN50

€370.00/ pieceexcl. VAT

€447.70incl. VAT

55 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN100

  • Eriks:13354084
  • Manufacturer:631890
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN100

€575.00/ pieceexcl. VAT

€695.75incl. VAT

68 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN65

  • Eriks:13409768
  • Manufacturer:631888
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN65

€384.00/ pieceexcl. VAT

€464.64incl. VAT

43 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN65

  • Eriks:13409771
  • Manufacturer:631893
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN65

€833.50/ pieceexcl. VAT

€1,008.54incl. VAT

1 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN50

  • Eriks:12649209
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN50

€736.50/ pieceexcl. VAT

€891.17incl. VAT

70 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN80

  • Eriks:13409769
  • Manufacturer:631889
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN80

€477.00/ pieceexcl. VAT

€577.17incl. VAT

26 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN150

  • Eriks:12035754
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN150

€821.00/ pieceexcl. VAT

€993.41incl. VAT

5 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN40

  • Eriks:13409803
  • Manufacturer:631898
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN40

€492.00/ pieceexcl. VAT

€595.32incl. VAT

25 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen Stainless steel 1" (25) Suitable for type 611

  • Eriks:10058811
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:1" (25)

€11.90/ pieceexcl. VAT

€14.40incl. VAT

58 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen SS316 1.1/2" (40) Suitable for type 8101

  • Eriks:13586579
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:1.1/2" (40)

€21.06/ pieceexcl. VAT

€25.48incl. VAT

21 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen Stainless steel 1.1/2" (40) Suitable for type 611

  • Eriks:10058817
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:1.1/2" (40)

€16.66/ pieceexcl. VAT

€20.16incl. VAT

79 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen SS316 2" (50) Suitable for type 8101

  • Eriks:13586580
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:2" (50)

€30.96/ pieceexcl. VAT

€37.46incl. VAT

47 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen SS316 4" (100) Suitable for type 8101

  • Eriks:13586583
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:4" (100)

€82.44/ pieceexcl. VAT

€99.75incl. VAT

30 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen Stainless steel 2" (50) Suitable for type 611

  • Eriks:10058812
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:2" (50)

€18.45/ pieceexcl. VAT

€22.32incl. VAT

25 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen Stainless steel 3/4" (20) Suitable for type 611

  • Eriks:10058815
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:3/4" (20)

€8.37/ pieceexcl. VAT

€10.13incl. VAT

35 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen Stainless steel 1/2" (15) Suitable for type 611

  • Eriks:10058814
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:1/2" (15)

€7.23/ pieceexcl. VAT

€8.75incl. VAT

58 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen Stainless steel 3/8" (10) Suitable for type 611

  • Eriks:10058816
  • Suitable for type/series:611
  • Nom. inner diameter of filter housing:3/8" (10)

€5.99/ pieceexcl. VAT

€7.25incl. VAT

68 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen SS316 3/8" (10) Suitable for type 8101

  • Eriks:13586574
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:3/8" (10)

€11.70/ pieceexcl. VAT

€14.16incl. VAT

7 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen SS316 3/4" (20) Suitable for type 8101

  • Eriks:13586576
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:3/4" (20)

€13.14/ pieceexcl. VAT

€15.90incl. VAT

83 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen SS316 3" (80) Suitable for type 8101

  • Eriks:13586582
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:3" (80)

€71.19/ pieceexcl. VAT

€86.14incl. VAT

8 In stock - Estimated delivery date 05/11/2026
Product Image

Suction screen SS316 1.1/4" (32) Suitable for type 8101

  • Eriks:13586578
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:1.1/4" (32)

€17.82/ pieceexcl. VAT

€21.56incl. VAT

4 In stock - Estimated delivery date 05/11/2026
Product Image

ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN100

  • Eriks:12990924
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN100

€1,183.00/ pieceexcl. VAT

€1,431.43incl. VAT

Estimated delivery date - 01/03/2027
Product Image

ECON® Suction screen Type: 1190 Stainless steel 8mm DIN 87160 DN80

  • Eriks:13409772
  • Manufacturer:631894
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN80

€950.50/ pieceexcl. VAT

€1,150.11incl. VAT

Estimated delivery date - 01/03/2027
Product Image

ECON® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN125

  • Eriks:13409770
  • Manufacturer:631891
  • Mesh width of filter element:8 mm
  • Nom. inner diameter of filter housing:DN125

€625.00/ pieceexcl. VAT

€756.25incl. VAT

Estimated delivery date - 01/03/2027
Product Image

Suction screen SS316 2.1/2" (65) Suitable for type 8101

  • Eriks:13586581
  • Suitable for type/series:8101
  • Nom. inner diameter of filter housing:2.1/2" (65)

€66.96/ pieceexcl. VAT

€81.02incl. VAT

Estimated delivery date - 24/12/2026