




€575.00/ pieceexcl. VAT
€695.75incl. VAT
67 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ECON® |
Type | 1190 |
Mesh width of filter element | 8 mm |
Norm | DIN 87160 |
Nom. inner diameter of filter housing | DN100 |
Material | Steel, galvanized |