ECON®

ECON® Suction screen Type: 1190 Steel, galvanized 8mm DIN 87160 DN125

  • ERIKS:13409770
  • Manufacturer:8716901178169
Image 1
Image 2
Image 1
Image 2
Save to list

€625.00/ pieceexcl. VAT

€756.25incl. VAT

Estimated delivery date - 04/03/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1190
Mesh width of filter element
8 mm
Norm
DIN 87160
Nom. inner diameter of filter housing
DN125
Material
Steel, galvanized