
€0.30/ pieceexcl. VAT
€0.36incl. VAT
Sold per: 250Min. order: 250
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Series | DIN 1472 - ISO 8745 |
Material | Free-cutting steel |
Surface protection | Untreated |
Diameter | 1.5 mm |
Length | 12 mm |
DIN standard | 1472 |
ISO standard | 8745 |
Type | Grooved pin half length taper grooved |