DIN1472 staal 4x16 /100 doorsteek kerfpen

  • ERIKS:23689378
  • Manufacturer:4043952357095
Image 1
Save to list

€0.33/ pieceexcl. VAT

€0.40incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Series
DIN 1472 - ISO 8745
Material
Free-cutting steel
Surface protection
Untreated
Diameter
4 mm
Length
16 mm
DIN standard
1472
ISO standard
8745
Type
Grooved pin half length taper grooved