THORMAS

THORMAS Fitted ring Stainless steel A2 DIN 988 1mm 20x28

  • ERIKS:11746789
  • Manufacturer:4043377125354
Image 1
Image 2
Image 1
Image 2
Save to list

€0.22/ pieceexcl. VAT

€0.27incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
THORMAS
Series
DIN 988
Material
Stainless steel
Material quality
Stainless steel A2
Surface protection
Untreated
Inner Diameter
20 mm
Outer Diameter
28 mm
Thickness
1 mm
DIN standard
988
Type
Fitted ring
Facet
No