
%20-%20din988.jpg&w=1536&q=80)

%20-%20din988.jpg&w=160&q=80)

€0.16/ pieceexcl. VAT
€0.19incl. VAT
Sold per: 100Min. order: 100
200 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | THORMAS |
Series | DIN 988 |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Inner Diameter | 16 mm |
Outer Diameter | 22 mm |
Thickness | 1 mm |
DIN standard | 988 |
Type | Fitted ring |
Facet | No |