Cable, Connector Parts and Accessories

  • 2
  • 2
  • 2
3 Products showing for Cable, Connector Parts and Accessories
Product Image

Plakzadel naturel 28x28mm for 4,8mm cable ties

  • Eriks:12653506
  • Material:Synthetic material
  • Material quality:PA 6.6
  • Length:28 mm

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

50 In stock - Estimated delivery date 18/11/2026

€0.23/ pieceexcl. VAT

€0.28incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 18/11/2026
Product Image

Plakzadel zwart 28x28mm for 4,8mm cable ties

  • Eriks:12654804
  • Material:Synthetic material
  • Material quality:PA 6.6
  • Length:28 mm

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026