Plakzadel zwart 28x28mm for 4,8mm cable ties

  • ERIKS:12654804
  • Manufacturer:8717278571614
Image 1
Save to list

€0.29/ pieceexcl. VAT

€0.35incl. VAT

Sold per: 100Min. order: 100

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Material
Synthetic material
Material quality
PA 6.6
Length
28 mm
Width
28 mm
Suitable for cable tie width to
4.8 mm
Colour
Black