€0.29/ pieceexcl. VAT
€0.35incl. VAT
Sold per: 100Min. order: 100
50 In stock - Estimated delivery date 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Material | Synthetic material |
Material quality | PA 6.6 |
Length | 28 mm |
Width | 28 mm |
Suitable for cable tie width to | 4.8 mm |
Colour | White |