HVAC Valve Accessories

  • 5
  • 7
  • 4
  • 16
  • 5
  • 3
16 Products showing for HVAC Valve Accessories
Product Image

TA Measuring nipple Brass Long version External thread (BSPP) 3/8"

  • Eriks:13389193
  • Nominal inner diameter:3/8"
  • Long version:Yes

€35.01/ pieceexcl. VAT

€42.36incl. VAT

68 In stock - Estimated delivery date 10/11/2026
Product Image

OVENTROP Measuring nipple set Brass External thread (BSPP) 1/4"

  • Eriks:13484857
  • Nominal inner diameter:1/4"
  • Long version:No

€38.16/ setexcl. VAT

€46.17incl. VAT

57 In stock - Estimated delivery date 10/11/2026
Product Image

TA Measuring nipple Brass External thread (BSPP) 3/8"

  • Eriks:13389191
  • Nominal inner diameter:3/8"
  • Long version:No

€21.06/ pieceexcl. VAT

€25.48incl. VAT

25 In stock - Estimated delivery date 10/11/2026
Product Image

TA Measuring nipple Brass Long version External thread (BSPP) 1/4"

  • Eriks:13389194
  • Nominal inner diameter:1/4"
  • Long version:Yes

€33.21/ pieceexcl. VAT

€40.18incl. VAT

46 In stock - Estimated delivery date 10/11/2026
Product Image

TA Measuring nipple Brass External thread (BSPP) 1/4"

  • Eriks:13389192
  • Nominal inner diameter:1/4"
  • Long version:No

€22.23/ pieceexcl. VAT

€26.90incl. VAT

54 In stock - Estimated delivery date 10/11/2026
Product Image

OVENTROP Compression ring fitting fig. 3465 brass 15mm 1/2"

  • Eriks:11813324
  • Shape:Connector
  • Material:Nickel Plated
  • Nominal internal diameter of connection 1:1/2" (15)

€3.21/ pieceexcl. VAT

€3.88incl. VAT

Estimated delivery date - 07/12/2026

€2,455.65/ pieceexcl. VAT

€2,971.34incl. VAT

Estimated delivery date - 07/12/2026
Product Image

OVENTROP Radiator knob Type: 3484 Anti-vandalism cap Suitable for type: Thermostat knob with blocking M 30x1.5

  • Eriks:11813349
  • Suitable for type:Thermostat knob with blocking
  • Suitable for size:M 30x1.5

€15.28/ pieceexcl. VAT

€18.49incl. VAT

Estimated delivery date - 07/12/2026
Product Image

OVENTROP Radiator knob Type: 3484 Anti-vandalism cap Suitable for type: Thermostat knob without blocking M 30x1.5

  • Eriks:11813348
  • Suitable for type:Thermostat knob without blocking
  • Suitable for size:M 30x1.5

€14.96/ pieceexcl. VAT

€18.10incl. VAT

Estimated delivery date - 07/12/2026

€2,992.85/ pieceexcl. VAT

€3,621.35incl. VAT

Estimated delivery date - 07/12/2026

€2,703.00/ pieceexcl. VAT

€3,270.63incl. VAT

Estimated delivery date - 07/12/2026
Product Image

KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 12 - 216 l/min output signal 4 - 20 mA DN40 1.3/4" BSPP

  • Eriks:13488065
  • Manufacturer:1386G04000
  • Measuring element:Pt1000
  • Measuring range:from 0 to 100 °C
  • Range flow measurement:from 12 to 216 l/min

€671.00/ pieceexcl. VAT

€811.91incl. VAT

Estimated delivery date - 30/11/2026
Product Image

KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 17 - 298 l/min output signal 4 - 20 mA DN50 2.3/8" BSPP

  • Eriks:13488066
  • Manufacturer:1386G05000
  • Measuring element:Pt1000
  • Measuring range:from 0 to 100 °C
  • Range flow measurement:from 17 to 298 l/min

€678.00/ pieceexcl. VAT

€820.38incl. VAT

Estimated delivery date - 30/11/2026
Product Image

KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 3,5 - 50 l/min output signal 4 - 20 mA DN20 1" BSPP

  • Eriks:13488062
  • Manufacturer:1386G02000
  • Measuring element:Pt1000
  • Measuring range:from 0 to 100 °C
  • Range flow measurement:from 3.5 to 50 l/min

€646.50/ pieceexcl. VAT

€782.27incl. VAT

Estimated delivery date - 30/11/2026
Product Image

KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 5 - 80 l/min output signal 4 - 20 mA DN25 1.1/4" BSPP

  • Eriks:13488063
  • Manufacturer:1386G02500
  • Measuring element:Pt1000
  • Measuring range:from 0 to 100 °C
  • Range flow measurement:from 5 to 80 l/min

€652.00/ pieceexcl. VAT

€788.92incl. VAT

Estimated delivery date - 30/11/2026
Product Image

KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 9 - 150 l/min output signal 4 - 20 mA DN32 1.1/2" BSPP

  • Eriks:13488064
  • Manufacturer:1386G03200
  • Measuring element:Pt1000
  • Measuring range:from 0 to 100 °C
  • Range flow measurement:from 9 to 150 l/min

€659.50/ pieceexcl. VAT

€798.00incl. VAT

Estimated delivery date - 30/11/2026