KEMPER

KEMPER Flow and temperature sensor series KP138-6G Pt1000 bronze measuring ranges 0 - 100 °C and 3,5 - 50 l/min output signal 4 - 20 mA DN20 1" BSPP

  • ERIKS:13488062
Image 1
bronze regulating- or commisioning valve with threaded connection in PN25.

Area of application
  • Heating and cooling systems.
  • Industrial applications.
  • Installation technique.
Details
  • Adjustable Kv values.
  • With measuring nipples.
  • Oventrop Hydrocontrol VTR.
  • Pressure difference and capacity can be measured by a measurement computer.
  • Only fig. 2612 has a fill/drain connection.
Save to list

€646.50/ pieceexcl. VAT

€782.27incl. VAT

Estimated delivery date - 30/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
KEMPER
Series
138 6G
Type
KP138-6G
Model
Flow and temperature sensor
Measuring element
Pt1000
Accuracy class
Class B IEC 60751
Measuring range
from 0 to 100 °C
Range flow measurement
from 3.5 to 50 l/min
Output signal
4 - 20 mA
Process connection
External thread
Size process connection
1" BSPP(G)
Process connection material
Bronze
Electrical connection
M12x1