

€229.50/ pieceexcl. VAT
€277.70incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TA |
Series | ZUM |
Type | 2845 |
Separator type | Dirt |
Application | Heating |
Material | Brass |
Nominal inner diameter | 1.1/4" (32) |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Flow-through capacity | 7.2 m³/h |
With magnet | Yes |
Maximum medium temperature (continuous) | 110 °C |