ECON®

ECON® Sight gauge device fig. 1590 steel/FKM/borosilicate reflex body height 365mm 3/4"BSPP

  • ERIKS:12712176
  • Manufacturer:8716901177711
Image 1
Image 2
Image 1
Image 2
Save to list
Not available in webshop
Estimated delivery date - 07/01/2027
Contact us

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ECON®
Type
1590
Connection
External thread
Connection type
Single
Connecting direction
Right
Nominal inner diameter
3/4" BSPP(G)
Height
365 mm
Pressure rating
PN2.5
Housing material
Steel
Material level body
S235JRH
Material of cap
Stainless steel
Material glass
Borosilicate
Seal material
Novus 30
Lockable
No
With drain
Yes
With de-aeration
No
Self-locking
No
Self-venting
Yes
Medium temperature
from 0 to 90