

€1,564.00/ pieceexcl. VAT
€1,892.44incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Makrofoon |
Type | 943X |
Series | Makrofoon |
Type of body | ZVEE |
Valve block | Valve bloc with double control valve |
Supply voltage | 230V AC |
Supply voltage emergency power supply | 24V DC |