




€6,834.00/ pieceexcl. VAT
€8,269.14incl. VAT
Estimated delivery date - 01/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | ZET-Fon |
Type | 946 |
Series | Zet-Fon 300/310 |
Ship category | Inland shipping |
Ship class | III |
Ship length | 20m > < 75m |
Operating principle | Electrical |
Supply voltage | 24V DC |
Supply voltage heating | 24V DC |
Heating power | 50 W |
Frequency sound signal | 310 Hz |
Sound pressure level | 130 dB |
Material signalhorn | Coated aluminium |
Heating | Yes |
Level of protection (IP value) | IP56 |
Approvals | BSH |
Weight | 13.5 kg |