




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Makrofoon YM75F |
Type | 943Y |
Series | Makrofoon YM75F/260 |
Ship category | Yachts |
Ship class | II |
Ship length | 75m > < 200m |
Operating principle | Pneumatic |
Supply voltage | 230V AC |
Frequency sound signal | 260 Hz |
Sound pressure level | 138 dB |
Air pressure | from 4 to 10 bar |
Air comsumption | from 8 to 12 l/s |
Air supply connection | Pipe coupling GE10LR |
Material signalhorn | Copper chrome-plated |
Emergency power supply | No |
Heating | No |
Level of protection (IP value) | IP56 |
Approvals | BSH |
Model | YM75F/260 |
ØD | 268 mm |
L | 590 mm |
Weight | 3.5 kg |