




1.119,45 €/ pieceexcl. VAT
1.354,53 €incl. VAT
Estimated delivery date - 08.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Signal Automaton 6+S |
Type | 945 |
Series | Signal Automaton 6+S-B |
Operating principle | Electrical |
Supply voltage | 24V DC |
Level of protection (IP value) | IP23 |
Weight | 0.7 kg |