




€939.25/ pieceexcl. VAT
€1,136.49incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Signal Automaton 6+S |
Type | 945 |
Series | Signal Automaton 6+S-A |
Operating principle | Electrical |
Supply voltage | 24V DC |
Level of protection (IP value) | IP23 |
Weight | 0.7 kg |