

€120.28/ pieceexcl. VAT
€145.54incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZÖLLNER |
Series | Makrofoon |
Type | 943X |
Series | Makrofoon |
Type of body | ZVE(E) |
Supply voltage heating | 230V AC |
Heating power | 30 W |