

484,65 €/ pieceexcl. VAT
586,43 €incl. VAT
6 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZECA |
Series | AM |
Type | Hose reel |
Material | Synthetic material |
Maximum operating pressure in bar | 15 bar |
Colour | Yellow |
Drum thread connection | 3/8" BSP MF |
For hose inside diameter | 10 mm |
With hose | Yes |
Inlet threaded connection | 3/8" BSP MF |
Roll-up mechanism | Spring operated |