

€321.30/ pieceexcl. VAT
€388.77incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZECA |
Series | 805 |
Type | Hose reel |
Material | Synthetic material |
Maximum operating pressure in bar | 15 bar |
Colour | Yellow |
Drum thread connection | 3/8" BSP MF |
With hose | Yes |
For hose inside diameter | 10 mm |
Inlet threaded connection | 3/8" BSP MF |
Roll-up mechanism | Spring operated |