ZECA

ZECA 10000316 air reel 15 +1m-Ø8mm 1/4M zwenkbaar ABS 15bar 805/8

  • ERIKS:12735085
  • Manufacturer:8057685927629
Image 1
Save to list

€306.45/ pieceexcl. VAT

€370.80incl. VAT

4 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
ZECA
Series
805
Type
Hose reel
Material
Synthetic material
Maximum operating pressure in bar
15 bar
Colour
Yellow
For hose inside diameter
8 mm
Drum thread connection
1/4"M
With hose
Yes
Inlet threaded connection
1/4"M
Roll-up mechanism
Spring operated