

€226.80/ pieceexcl. VAT
€274.43incl. VAT
6 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZECA |
Series | 804 |
Type | Hose reel |
Material | Synthetic material |
Maximum operating pressure in bar | 15 bar |
Colour | Yellow |
With hose | Yes |
For hose inside diameter | 8 mm |
Drum thread connection | 1/4"M |
Inlet threaded connection | 1/4"M |
Roll-up mechanism | Spring operated |