

€175.50/ pieceexcl. VAT
€212.36incl. VAT
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZECA |
Series | 9100 |
Type | Hose reel |
Material | Synthetic material |
Maximum operating pressure in bar | 12 bar |
Colour | Black |
For hose inside diameter | 5.5 mm |
Drum thread connection | 1/4"M |
Inlet threaded connection | 6x8mm |
With hose | Yes |
Roll-up mechanism | Spring operated |