

€20.87/ meterexcl. VAT
€25.25incl. VAT
Sold per: 0.001Min. order: 0.001
Estimated delivery date - 26/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Type | OL8 TWIN |
Code | SAE100R8-02 |
Hose ID | 1/8" in |
Hose ID | 3.5 mm |
Hose ID (DN) | DN03 |
Outer Diameter | 7.1 mm |
Maximum operating pressure | 420 bar |
Minimum burst pressure | 1680 bar |
Minimum bending radius | 30 mm |
Material of inner wall | Oil resistant thermoplastic polyester elastomer |
Material of outer wall | Polyurethane |
Quality cover | Standard |
Outside wall colour | Black |
Inlay material | Braided textile reinforcements |
Weight | 0.074 kg/m |
Temperature range | from -40 to 100 °C |
SAE standard | SAE 100 R8 |
ISO standard | ISO 3949 |
€1.58/ pieceexcl. VAT
€1.91incl. VAT
Estimated delivery date - 18/12/2026