

€10.05/ pieceexcl. VAT
€12.16incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | ZEC |
Series | BP |
Code | BP1R7V |
Execution | Standard |
Skive or No-skive | No-skive |
Material | Steel |
Surface protection | Zinc Plated |
Hose ID (DN) | DN25 |
Hose ID | 1" in |
Hose ID (size) | -16 |