YOKOTA

YOKOTA Drill 13 mm 700 Rpm

  • ERIKS:23177336
  • Manufacturer:8717981000661
Image 1
This Yokota drill is suitable for industrial applications.
The two-step trigger allows easy setting of the drill tip at first stage, and afterward high rpm for maximum drilling-speed.
Characteristics: * Compact and lightweight * Low vibrationlevel * Exhaust through grip, with silencer * Ergonomic design * Includes 13 mm
key-less drill chuck
Save to list

€658.00/ pieceexcl. VAT

€796.18incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Power
0.50 kW
Rotational speed
700 rpm
Connection inlet
1/4
Direction of rotation right
Yes
Direction of rotation left
No
Diameter of air supply
10 mm
Sound performance level
79 dB
Vibrations
0.8 m/s²