YOKOTA

YOKOTA Drill 10 mm 1000 Rpm

  • ERIKS:23177335
  • Manufacturer:8717981006687
Image 1
This Yokota drill is suitable for industrial applications.
The two-step trigger allows easy setting of the drill tip at first stage, and afterward high rpm for maximum drilling-speed.
Characteristics: * Compact and lightweight * Low vibrationlevel * Exhaust through grip, with silencer * Ergonomic design * Includes 10 mm
key-less drill chuck
Save to list

€605.00/ pieceexcl. VAT

€732.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Power
0.44 kW
Rotational speed
1000 rpm
Connection inlet
1/4
Direction of rotation right
Yes
Direction of rotation left
No
Diameter of air supply
10 mm
Sound performance level
80 dB
Vibrations
1.3 m/s²