

€420.00/ pieceexcl. VAT
€508.20incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | YOKOTA |
Connection inlet | 1/4 |
Diameter of air supply | 10 mm |
Stroke | 60 |
Sound performance level | 95 dB |
Vibrations | 17 m/s² |
Max. single-blow energy | 9 J |
Impacts | 3500 |
Holding shaft | R10,2 x 40 |