YOKOTA

YOKOTA Angle Grinder 115mmx22mm

  • ERIKS:23177446
  • Manufacturer:8717981000074
Image 1
This angled grinder by Yokota is used for grinding and cutting.
Very high quality level.
The grinder has an integrated speed-setting regulator for maximum safety and optimal speed for best material removal.
Characteristics: * Ergonomic design, well balanced * Compact and lightweight * For cutting and grinding purposes * Exhaust silenced *
Vibrationreduced deadhandle
Save to list

€539.00/ pieceexcl. VAT

€652.19incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
YOKOTA
Rotational speed
13000 rpm
Connection inlet
1/4
Diameter of air supply
10 mm
Sound performance level
79 dB
Vibrations
6.6 m/s²
Diameter cap
115 mm
Power
0.6 kW