




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 60 |
Nominal inner diameter | DN80 |
Pressure rating flange | PN10 |
Maximum operating pressure at 20 °C | 10 bar |
Type | 60 |
Bellows inside wall material | EPDM |
Bellows outside wall material | EPDM |
Face to Face length | 70 mm |