




€301.05/ pieceexcl. VAT
€364.27incl. VAT
Estimated delivery date - 20/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €301.05 | - |
6+ | €267.60 | 11.11% |
10+ | €250.88 | 16.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 60 |
Nominal inner diameter | DN65 |
Pressure rating flange | PN10 |
Maximum operating pressure at 20 °C | 10 bar |
Type | 60 |
Bellows inside wall material | EPDM |
Bellows outside wall material | EPDM |
Face to Face length | 70 mm |