




€272.70/ pieceexcl. VAT
€329.97incl. VAT
Estimated delivery date - 30/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €272.70 | - |
6+ | €242.40 | 11.11% |
10+ | €227.25 | 16.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 60 |
Nominal inner diameter | DN50 |
Pressure rating flange | PN10 |
Maximum operating pressure at 20 °C | 10 bar |
Type | 60 |
Bellows inside wall material | EPDM |
Bellows outside wall material | EPDM |
Face to Face length | 70 mm |