




€390.60/ pieceexcl. VAT
€472.63incl. VAT
4 In stock - Estimated delivery date 09/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €390.60 | - |
6+ | €347.20 | 11.11% |
10+ | €325.50 | 16.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 54 |
Nominal inner diameter | DN50 |
Pressure rating flange | 3000PSI |
Movement sensing, axial + | 10 mm |
Movement sensing, axial - | 20 mm |
Movement sensing, lateral +/- | 10 mm |
Movement sensing, angular +/- | 10 ° |
Maximum operating pressure at 20 °C | 2 bar |
Type | 54 |
Flange material | Galvanized steel |
Bellows inside wall material | NBR black |
Inlay material | PA (Nylon) |
Bellows outside wall material | CR (neoprene) |
Face to Face length | 100 mm |