




€698.40/ pieceexcl. VAT
€845.06incl. VAT
11 In stock - Estimated delivery date 06/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €698.40 | - |
6+ | €620.80 | 11.11% |
10+ | €582.00 | 16.67% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WILLBRANDT |
Type | 49 |
Nominal inner diameter | DN50 |
Pressure rating flange | PN16 |
Movement sensing, axial + | 20 mm |
Movement sensing, axial - | 30 mm |
Movement sensing, lateral +/- | 30 mm |
Movement sensing, angular +/- | 7 ° |
Maximum operating pressure at 20 °C | 20 bar |
Vacuum-resistance at 20 °C | 20 % |
Colour code | Red |
Type | 49 |
Flange material | Stainless steel 316 |
Bellows inside wall material | EPDM |
Inlay material | Nomex |
Bellows outside wall material | EPDM |
Design form | A |
Configuration with movement limiter | No |
Face to Face length | 100 mm |