




€443.50/ pieceexcl. VAT
€536.64incl. VAT
Estimated delivery date - 18/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | TSD30 |
Type | 30050 |
Model | Temperature transmitter |
Type of connection head | Adjustable with display and contact outlets |
Measuring element | Pt1000 |
Accuracy class | Class A IEC 60751 |
Measuring insert | No |
Measuring range | from -20 to 80 °C |
Head transmitter | Yes |
Adjustment range | from -20 to 80 °C |
Output signal | 4 - 20 mA 2x PNP transistor |
With display | Yes |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
With neck | No |
With pocket tube | No |
Sensor diameter | 6 mm |
Insert length | 350 mm |
Process connection material | Stainless steel 316Ti |
Material connection head | Stainless steel/ABS-PC |
Material cable screw gland | Stainless steel |
Sensor material | Stainless steel 316Ti |
Electrical connection | Plug 5-pins M12x1 |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Max. operating pressure | 120 bar |
Ambient temperature | from -20 to 80 °C |