




€473.45/ pieceexcl. VAT
€572.87incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | S11 |
Type | 30009 |
Measuring range | from 0 to 1.6 |
Pressure unit | bar |
Accuracy class | 0.5 % |
Accuracy class BFSL | 0.2 % |
Output signal | 4 - 20 mA |
Connection | External thread |
Size process connection | 1" BSP |
Measuring element | Thin film |
Type of diaphragm | Front flush |
With display | No |
Supply voltage | 10 - 30V DC |
Electrical connection | Plug EN 175301-803 type A |
Housing material | Stainless steel |
Process connection material | Stainless steel 316Ti |
Sealing | NBR |
Material sensor | Stainless steel 316Ti |
Max. pressure | 10 bar |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Approvals | None |
Medium temperature | From -30 to 100 °C °C |
Ambient temperature | From -20 °C to 80 °C °C |
G | 1" |
B | 48 mm |
c | 27 mm |
L1 | 30 mm |
L2 | 54 mm |
L3 | 25 mm |
SW | 36 mm |