




€429.25/ pieceexcl. VAT
€519.39incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 990.18 |
Type | 366-3906 |
Model | Pressure gauge with hydraulic chemical seal |
Assembly arrangement | 366 - 3906 |
Chemical seal type | Fig. 3906 sanitary with milkcoupling and gland nut |
Connection location | Below |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Accuracy class | 1.0 % |
Cabinet diameter | 100 mm |
Transmitting fluid | Medical white oil |
Process connection | Food coupling |
Size process connection | DN25 |
Standard connection | DIN 11851 |
Pressure rating | PN40 |
Type of diaphragm | Front flush |
Cabinet material | Stainless steel 304 |
Window material | Safety glass |
Material upper part | Stainless steel 316L |
Process connection material | Stainless steel 316L |
Membrane material | Stainless steel 316L |
Level of protection (IP value) | IP54 |
Medium temperature | from -10 to 80 °C |
Ambient temperature | from -10 to 40 °C |
Size | DN25 |
A | 100 mm |
D | 63 mm |
B | 50 mm |
H | 123 mm |
Mb | 26 mm |