




€274.55/ pieceexcl. VAT
€332.21incl. VAT
Estimated delivery date - 14/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | 632.50 |
Type | 384 |
Cabinet diameter | 63 mm |
Measuring range | from 0 to 60 |
Pressure unit | mbar |
Accuracy class | 1.6 % |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/4" BSPP(G) |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316L |
Window material | Safety glass |
Material dial | Aluminium |
Overpressure safe | 1.3 x full scale |
Maximum overpressure | 78 mbar |
Protection class | IP54 |
Medium temperature | from -20 to 100 °C |
Ambient temperature | from -20 to 60 °C |
Cabinet diameter | R63 |
G | 1/4" |
a | 9.5 mm |
b | 43 mm |
c | 13 mm |
D | 63 mm |
h | 52 mm |
SW | 14 mm |
Weight | 0.2 kg |