






€752.50/ pieceexcl. VAT
€910.53incl. VAT
23 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | IS-3 |
Type | 1241 |
Model | Hydrostatic level transmitter |
Measuring method | Pressure |
Measuring range | from 0 to 250 |
Measuring unit | mbar |
Max. pressure | 0.75 bar |
Accuracy class | 0.5 % |
Relative linearity deflection | 0.2 % |
Relative repeat accuracy | 0.1 % |
Type of diaphragm | Inner lying |
Process connection | External thread (BSPP) |
Size process connection | 1/2" (15) |
Mounting | Horizontal and vertical |
Membrane material | Stainless steel 316Ti |
Material switch housing | Stainless steel |
Process connection material | Stainless steel 316Ti |
Cable material | PUR |
With display | No |
Output signal | 4 - 20 mA |
Supply voltage | 10 - 30V DC |
Electrical connection | Cable |
Cable length | 2 m |
Level of protection (IP value) | IP68 |
Medium temperature | from -20 to 80 °C |
Ambient temperature | from -15 to 70 °C |
Explosion-proof | Yes |
Ex-class | II 1/2G Ex ia IIC Ga/Gb T4/T5/T6 |
ATEX Zone | Zone 0 |
Approvals | GL |