






€1,114.00/ pieceexcl. VAT
€1,347.94incl. VAT
Estimated delivery date - 04/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | CPG1500 |
Type | 11449 |
Measuring range | from 0 to 10 |
Pressure unit | bar |
Accuracy class | 0.1 % ± 1 digit |
Connection | External thread |
Size process connection | 1/2" BSP |
Standard thread connection | EN 837 |
With display | Yes |
Supply voltage | 3 x 1.5V AA battery |
With data logging | Yes |
Housing material | Aluminium |
Process connection material | Stainless steel 316 |
Sealing | NBR |
Material sensor | Stainless steel |
Display material | PE |
Max. pressure | 30 bar |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Medium temperature | From -10 °C to 50 °C °C |
Ambient temperature | From -10 °C to 50 °C °C |
G | 1/2" |
Protection cap | Yes |
b | 66.4 mm |
D | 108.4 mm |
ØD1 | 10 mm |
D2 | 5 mm |
h | 172.4 mm |
SW | 27 mm |