




€493.50/ pieceexcl. VAT
€597.14incl. VAT
Estimated delivery date - 22/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | CPG1200 |
Type | 11448 |
Measuring range | from 0 to 60 |
Pressure unit | bar |
Accuracy class | 0.5 % |
Connection | External thread |
Size process connection | 1/4" BSP |
Standard thread connection | EN 837 |
With display | Yes |
Supply voltage | 3 x 1.5V AA battery |
With data logging | Yes |
Communication | Micro-USB type B + Bluetooth® |
Diameter housing | R87 |
Housing material | PBT |
Process connection material | Stainless steel 316L |
Material sensor | Stainless steel 316L |
Max. pressure | 120 bar |
Level of protection (IP value) | IP65 |
Explosion-proof | No |
Medium temperature | From -20 °C to 50 °C °C |
Ambient temperature | From -10 °C to 50 °C °C |
G | 1/4" |
a | 31 mm |
b | 54 mm |
D | 87 mm |
h | 119 mm |
SW | 27 mm |
€45.50/ pieceexcl. VAT
€55.06incl. VAT
Estimated delivery date - 21/12/2026