




€800.28/ pieceexcl. VAT
€968.34incl. VAT
Estimated delivery date - 04/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | PG43SA |
Type | 13257 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 16 |
Pressure unit | bar |
Accuracy class | 1.6 % |
Liquid-damped | No |
Process connection | Food coupling |
Size process connection | DN40 |
Standard connection | DIN 11851 |
Cabinet material | Stainless steel 304 |
Membrane material | Stainless steel Inconel |
Seal material | FPM |
Process connection material | Stainless steel 316L |
Window material | Polycarbonate |
Material dial | Aluminium |
Pressure rating flange | PN40 |
Protection class | IP54 |
Medium temperature | from -20 to 150 °C |
Ambient temperature | from -20 to 60 °C |
Cabinet diameter | R100 |
Connection | Milk coupling DN40 |
G | Rd 65 x 1/6" |
D1 | 78 mm |
h | 91 mm |
Mb | 35 mm |