




€657.05/ pieceexcl. VAT
€795.03incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Series | PGS23 |
Type | 366 |
Model | Contact manometer |
EN standard | EN 837-1 |
Cabinet diameter | 100 mm |
Measuring range | from 0 to 6 |
Pressure unit | bar |
Accuracy class | 1.0 % |
Blow-out included | Yes |
Liquid-damped | No |
Pressure gauge attachment | Direct |
Connection location | Lower mount |
Process connection | External thread |
Size process connection | 1/2" BSPP(G) |
Contact version | Single inductive contact |
Contact type | 831.2 |
Function at rising pressure | Contact opens |
Electrical connection | Cable box |
Position cable feed | Sideways |
Cabinet material | Stainless steel 304 |
Process connection material | Stainless steel 316L |
Window material | Safety glass |
Material dial | Aluminium |
Maximum overpressure | 7.8 bar |
Protection class | IP65 |
Medium temperature | from -20 to 60 °C |
Ambient temperature | from -20 to 60 °C |
Explosion-proof | Yes |
Ex-class | Ex ia |
Explosion-proof norm | II 2G Ex ia IIC T6/T5/T4 Gb, II 2D Ex ia IIIB T135°C Db |
Cabinet diameter | R100 |
a | 55 mm |
b | 97 mm |
c | 20 mm |
D | 101 mm |
e | 74 mm |
g | 94 mm |
h | 87 mm |
SW | 22 mm |