




€441.58/ pieceexcl. VAT
€534.31incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | WIKA |
Type | 692 |
Cabinet diameter | 63 mm |
Measuring range | from -10 to 50 °C |
Accuracy class | Class 1 EN 13190 |
Connection location | Lower mount |
Process connection | Tri-clamp |
Size process connection | DN25 - DN40 |
With pocket tube | No |
Insert length | 100 mm |
Sensor diameter | 9.53 mm |
Cabinet material | Stainless steel 304 |
Window material | Plastic |
Process connection material | Stainless steel 316L |
Ring material | Stainless steel |
Material dial | Aluminium |
Sensor material | Stainless steel 316L |
Maximum operating pressure | 25 bar |
Level of protection (IP value) | IP66 |
Cabinet diameter | R63 |
L1 | 50-60-100 mm |
DN | 50.5 mm |
D | 63 mm |
b | 27 mm |
c | 137 mm |
d | 9.53 mm |
Weight | 0.25 kg |