WIHA

WIHA VDE plain screwdriver 8 x 1.2 x 175mm

  • ERIKS:23079885
  • Manufacturer:4010995008307
Image 1
Save to list

€17.64/ pieceexcl. VAT

€21.34incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
WIHA
Blade width
8 mm
Blade thickness
1.2 mm
Blade length
175 mm